Beli go no go gauges di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Plain Plug Gages (Blok Ukur)
    Mulai

    Rp599.900

    Insize Plain Plug Gages (Blok Ukur)
    Deskripsi:
    - Supplied with Go and No-Go gages together; - Class H7; - Hardness HRC 60±2; - Standard DIN7150-2
  2. Mikrontec Go/No Go Plug Gauge (Alat ukur ketebalan)
    Mulai

    Rp4.699.900

    Mikrontec Go/No Go Plug Gauge (Alat ukur ketebalan)
    Deskripsi:
    The MikronTec plug gauge are gauges that physically model the maximum and minimum permissible dimensions of a test object. These gauges are used to check whether the actual size of a test item is within a specified target range. It consist of an go and a no go side.DIN EN ISO 9001:2008 certifiedHigh precision
    atribut:
    • Gauge Type: Go/No Go
    • Plug/Ring: Plug
    • Type: Go/No Go
  3. SK Steel Pin Gauges Set
    Mulai

    Rp4.299.900

    SK Steel Pin Gauges Set
    atribut:
    • Circularity/cylindricality: Within 0.5μm
    • Diameter precision: ±0.8μm
    • Hardness: 650HV or more
  4. VERMONT GAGE No-Go (Minus) Pin Gauge Set & Libraries (Set Alat Ukur Pin)
    Mulai

    Rp3.799.900

    VERMONT GAGE No-Go (Minus) Pin Gauge Set & Libraries (Set Alat Ukur Pin)
    Deskripsi:
    No-Go or Minus pin (or plug) gauge sets contain a large number of No-Go (Minus) pin gauges in a sturdy case, each with a marked slot in an insert. Each pin is a 2"-long rod of tool steel with a black oxide coating that shows signs of wear so users know when the gauge may need to be replaced. These pin gauges offer mild resistance features and wear-recognition, with a surface finish of 10 microinches or better.
    atribut:
    • UNSPSC: 41111618
    • Gauge Type: No-Go (Minus)
    • Hardness: RC 60/65
    • Included Certification: Certificate of Accuracy
    • Long Form Calibration Certificate: No
    • Material: Tool Steel
    • Overall Length (inch): 2
    • Standards: ISO 17025:2005
    • Surface Finish: Uncoated
    • Tolerance (inch): 0.0002
    • Tolerance Class: ZZ
  5. Insize Threaded Plug Gauge Dim Type Metric (Alat Pengukur Ulir)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp629.900

    Insize Threaded Plug Gauge Dim Type Metric (Alat Pengukur Ulir)
    atribut:
    • Thread Class: 6H
    • Handle Color: Black
    • Thread Type: Metric
    • Gauge Type: Go/No-Go (Plus/Minus)
    • Dimension Type: Metric
    • Gauge Finish: Uncoated
    • Gauge Material: Steel
    • Handle Design: Double End
    • Thread Direction: Right Hand
  6. Kennedy Go & No Go Screw Plug Gauge
    Mulai

    Rp1.399.900

    Kennedy Go & No Go Screw Plug Gauge
    Deskripsi:
    Made from the finest quality steel and thoroughly hardened, stabilised and thread ground under strict quality control procedures, ensuring a high quality product and­ ­optimum wear life.
    atribut:
    • Type: Double Ended - Go & No Go
    • Additional Features: Made from the finest quality steel
    • Thread Type: Coarse
    • Material: Steel
  7. MILWAUKEE Composite Folding Rule
    Mulai

    Rp669.900

    MILWAUKEE Composite Folding Rule
    atribut:
    • UNSPSC: 31160000
  8. DANA Plastic Gauge (Alat Ukur Otomotif)
    Mulai

    Rp3.899.900

    DANA Plastic Gauge (Alat Ukur Otomotif)
    atribut:
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
  9. VERMONT GAGE Threaded Plug Gauge (Gauge Ulir)
    Mulai

    Rp1.599.900

    VERMONT GAGE Threaded Plug Gauge (Gauge Ulir)
    Deskripsi:
    These threaded plug gauges are used to check and inspect internal inch threads in Unified thread standards including Unified Coarse (UNC), Unified Fine (UNF), and others. Individual Go or No-Go gauge members are available or assemblies with one- or two-gauge members with a handle.
    atribut:
    • UNSPSC: 41111619
    • Gauge Finish: Chrome Plated
    • Gauge Material: Tool Steel
    • Hardness: RC 70-72
    • Included Certification: Certificate of Accuracy with NIST Traceability
    • Thread Direction: Right Hand
    • Tolerance Class: X
  10. HOLEX Thread Gauge
    Mulai

    Rp139.900

    HOLEX Thread Gauge
    Deskripsi:
    Version: Made of steel; with precisely milled teeth. Flat retaining clip with clamping screws for holding the blades.
    atribut:
    • Type of Product: Thread gauge
  11. JTC Dial Gauge
    Mulai

    Rp1.799.900

    JTC Dial Gauge
    atribut:
    • Minimum Reading (mm): 0.01
    • Outer Diameter (mm): 50
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Measuring Range (mm) : 0~10
  12. OSG Steel Plug Gauge
    Mulai

    Rp2.799.900

    OSG Steel Plug Gauge
    Deskripsi:
    Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
  13. Niigata Seiki (SK) Steel Pin Gauge
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    Niigata Seiki (SK) Steel Pin Gauge
    Deskripsi:
    - A pin gauge is a pin-shaped (cylindrical) gauge with precisely finished diameter dimensions.- This is the most common pin gauge.- All products have undergone sub-zero treatment to prevent aging.- Since it is a perfect circle, it can be used in any situation.Purpose:- For inspecting hole diameter.- As parts for molds.- For core wobbling inspection.- For R measurement.
    atribut:
    • Length (mm): 50
  14. VERMONT GAGE Class X No-Go ( Minus ) Pin Gauge
    Mulai

    Rp679.900

    VERMONT GAGE Class X No-Go ( Minus ) Pin Gauge
    Deskripsi:
    Class X No-Go (Minus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges from 0.4061 in to 0.5100 in diameter.
    atribut:
    • UNSPSC: 41111619
    • Diameter Increment (inch): 0.0001
    • Dimension Type: Inch
    • Finish: Uncoated
    • Gauge Type: No-Go (Minus)
    • Hardness: RC 60/65
    • Included Certification: Certificate of Accuracy with NIST Traceability
    • Long Form Calibration Certificate: No
    • Material: Steel
    • Overall Length (inch): 2
    • Standards: ISO 17025
    • Surface Finish: 4 Microinch or Better
    • Tolerance (inch): 0.00004
    • Tolerance Class: X
  15. Mitutoyo Snap Gauge Dial (Pengukur Celah Dial)
    Mulai

    Rp6.899.900

    Mitutoyo Snap Gauge Dial (Pengukur Celah Dial)
    Deskripsi:
    Description A Mitutoyo dial snap gauge designed for quick GO/NG judgement of diameters of cylinders and shafts. Anvils are chamfered for easy workpiece insertion. The dial indicator is optional, enabling the user to choose from the wide range available to best suit the application.
    atribut:
    • Anvil Retracting Stroke (mm): 2
    • Delivered: Including thermally insulating grip, workpiece stop
    • Digital/Analog: Analog
    • Flatness (µm): 1
    • Inch-Metric: Inch
    • Measuring Face (mm): Carbide-tipped, micro-lap finish (13.5x12)
    • Measuring Force: 12 - 18
    • Parallelism (inch): 0.0002
    • Remarks (mm): For indicator with 9.52 stem
    • Repeatability (µm): 2
  16. OSG Steel Plug Gauge
    Mulai

    Rp5.499.900

    OSG Steel Plug Gauge
    Deskripsi:
    A screw plug gauge for taper screws for pipes.
    atribut:
    • Material: Steel
Daftar Harga go no go gauges Terbaru October 2026
Insize Plain Plug Gages (Blok Ukur)Rp599.900
Mikrontec Go/No Go Plug Gauge (Alat ukur ketebalan)Rp4.699.900
SK Steel Pin Gauges SetRp4.299.900
Grip-on Thread Pitch GaugeRp45.900
VERMONT GAGE No-Go (Minus) Pin Gauge Set & Libraries (Set Alat Ukur Pin)Rp3.799.900
Insize Threaded Plug Gauge Dim Type Metric (Alat Pengukur Ulir)Rp629.900
Kennedy Go & No Go Screw Plug GaugeRp1.399.900
LG Washing Machine Front LoadRp4.999.900
MILWAUKEE Composite Folding RuleRp669.900
DANA Plastic Gauge (Alat Ukur Otomotif)Rp3.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)